Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 48" W, 24" D

  • Mfr # MT2448-2

  • Zoro # G6790655


product price: $455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
32 1/2 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT2448-2
Zoro #
G6790655
UPC #
190213252294
Country of Origin
United States

Dimensions

Width
48 in
Depth
24 in
Height
32 1/2 in
Top Thickness
12 ga
Overall Width
48 in
Overall Depth
24 in
Work Surface Depth
24 in
Overall Fixed Height
32 1/2 in
Height Adjustability
Fixed Height
Work Surface Width
48 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Method of Construction
Welded
Workbench/Table Assembly
Assembled
Item
Work Table
Work Table Item
Fixed Height Work Table
Includes
2-1/2 in Foot Pads with Anchoring Hole, Lower Shelf with 1-1/2 in Retaining Lip
Color
Gray
Frame Material
Steel
Number of Drawers
0
Number of Shelves
1
Assembly
Fully Assembled
For Environment
Manufacturing
Top Material Finish
Powder Coated
Resistance Properties
Impact Resistant
Top Metal Material Gauge
12 ga
Frame Construction
Welded Only
Overall Load Capacity
2,000 lb
Unit Type
Not Expandable or Modular
Frame Material Finish
Powder Coated
Edge Shape
Radius
Included Components
Lower Shelf
Top Material
Steel
Foot Type
Plain
Portability
Stationary

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 32 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.