Fixed Work Table, Steel, 60" W, 30" D
Mfr # MTH1-3060-24
Zoro # G503530797
product price: $660.99
/eaKey Features
Width
60 in
Depth
30 in
Height
24 in
Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTH1-3060-24
Zoro #
G503530797
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Depth
30 in
Height
24 in
Top Thickness
3/16 in
Details
Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Radius
Workbench/Table Assembly
Assembled
Item
Heavy-Duty Machine Table
Includes
Foot Pad with Lag Hole, Fully Assembled
Color
Gray
Work Table Item
Fixed Height Work Table
Leg Type
Adjustable In 1" Increments
Description
Heavy-Duty Machine Table, Color Gray, Includes Foot Pad with Lag Hole, Fully Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.