Zoro Homepage

Fixed Work Table, Steel, 60" W, 30" D

  • Mfr # MTH1-3060-30

  • Zoro # G2239338


product price: $703.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Width
60 in
Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH1-3060-30
Zoro #
G2239338
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
30 in
Top Thickness
3/16 in
Overall Width
60 in
Overall Depth
30 in
Height Adjustability
Fixed Height
Metal Top Thickness
3/16 in
Work Surface Width
60 in
Work Surface Depth
30 in
Overall Fixed Height
30 in

Details

Load Capacity
10,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Radius
Item
Work Table
Color
Gray
Work Table Item
Fixed Height Work Table
Includes
Foot Pad with Lag Hole, Fully Assembled
Number of Drawers
0
Frame Material
Steel
Number of Shelves
0
Assembly
Fully Assembled
Edge Shape
Radius
Top Material
Steel
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Overall Load Capacity
10,000 lb
Resistance Properties
Impact Resistant
For Environment
Manufacturing
Portability
Stationary
Top Metal Material Gauge
7 ga
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Foot Type
Plain

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 30 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.