Flat Handle Deep Shelf Utility Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 in L, 24 in W

  • Mfr # DS2436X125PY

  • Zoro # G3911658


product price:  $618.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
35"
Overall Length
42 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2436X125PY
Zoro #
G3911658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35"
Overall Length
42 in
Overall Width
24 in
Caster Width
1-1/4 in
Caster Dia.
5"
Shelf Length
36 in
Shelf Width
24 in
Top Shelf Height
35 in
Lip Height
12 in, 1-1/2 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Flat Handle Deep Shelf Utility Cart
Wheel Type
5" Polyurethane
Number of Shelves
2
Finish
Powder Coated
Handle Included
Yes
Assembled/Unassembled
Assembled
Distance Between Shelves
15 in
Utility Cart Item
12-Inch Deep Shelf Truck
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped
Capacity per Shelf
1,200 lb
Caster Material
Polyurethane
Electrical Included
No
Utility Cart Shelf Style
Lipped
Non-Marking
Yes
Gauge
12 ga
Product Type
Flat Handle Deep Shelf Utility Cart

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 15 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.