Shop LITTLE GIANT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flat Handle Utility Cart, Steel, 3600 lb Load Capacity, 2 Shelves, 65 1/2 in L, 30 in W, 36" H
- Mfr # 2GL30606PHBK
- Zoro # G3912428
product price:Â
$
659.99
/ea
Key Features
Overall Height
36"
Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2GL30606PHBK
- Zoro #
- G3912428
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Flat Handle Utility Cart
- Wheel Type
- 6" x 2" Hard Tread Phenolic
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Utility Cart Item
- Heavy Duty Shelf Truck
- Capacity per Shelf
- 1800 lb
- Handle Included
- Yes
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Electrical Included
- No
- Utility Cart Shelf Style
- Lipped
- Distance Between Shelves
- 24 in
- Non-Marking
- No
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Gauge
- 12 ga
- Cart Shelf Style
- Lipped
Dimensions
- Overall Height
- 36"
- Overall Length
- 65 1/2 in
- Overall Width
- 30 in
- Shelf Length
- 60 in
- Shelf Width
- 30 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 6"
- Top Shelf Height
- 36 in
- Shelf LxW
- 60 in x 30 in
Description
Flat Handle Utility Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1800 lb, Distance Between Shelves 24 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.