Flat Handle Deep Shelf Utility Cart, Steel, 3600 lb Load Capacity, 18 in W, 38 in H

  • Mfr # DS1830X66PY

  • Zoro # G3911728


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Width
18 in
Material
Steel
Load Capacity
3600 lb
Wheel Type
6" Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS1830X66PY
Zoro #
G3911728
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Width
18 in

Details

Material
Steel
Load Capacity
3600 lb
Item
Flat Handle Deep Shelf Utility Cart
Wheel Type
6" Polyurethane
Finish
Powder Coated

Description

Overall Height 38 in, Overall Width 18 in, Load Capacity 3600 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.