Shop LITTLE GIANT LADDERS

Folding Step, 3 Steps, 375 lb Load Capacity, 36 in Overall Height, Aluminum, Silver

  • Mfr # 11903

  • Zoro # G4816572


product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
IAA
Base Depth
9 in
Bottom Width
21 1/2 in
Color
Silver
Load Capacity
375 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11903
Zoro #
G4816572
UPC #
096764119331
Country of Origin
Malaysia

Dimensions

Base Depth
9 in
Bottom Width
21 1/2 in
Overall Height
36 in
Top Step Depth
8 1/2 in
Top Step Height
26 in
Closed Height
3.5 ft
Manufacturers Warranty Length
Limited Lifetime
Step Width
14 in
Closed Depth
4.5 in
Handrail Height
2.3 ft
Step Depth
9 in
Overall Depth
33 in
Reach Height - Maximum
8.7 ft
Standing Height - Maximum
2.2 ft
Base Width
21 in

Details

Item
Folding Step
ANSI Type
IAA
Color
Silver
Load Capacity
375 lb
Material
Aluminum
Number of Steps
3
Step Tread
Ribbed
Ladder Actuation
None
Net Weight
16 lb
Nestable
No
Series
Jumbo Step
Finish
Anodized
Standards
ANSI, OSHA Compliant
Base Spread
9 in
Nesting
Not Nestable
Shape
Rectangle
Feet Material
Plastic
Locking Mechanism
Handle Lever
ANSI Duty Rating
Type IAA
Product Type
Step Stool
Folding
Foldable
Includes Handrails
Handrails Included
Feet Type
Slip-Resistant
Load Capacity - Maximum
375 lb
Conductivity
Non-Conductive
Tread Type
Ribbed
Assembly
Assembled
Stacking
Stackable
Weight
16 lb

Description

The LITTLE GIANT LADDERS 11903 Jumbo StepTM is a foldable aluminum step stool with 3 steps and an integrated handrail. It is designed for small-scale tasks and features a compact profile with a 4.5 in closed depth for storage. This model has a 375 lb load capacity, an ANSI Type IAA duty rating, and a maximum standing height of 2.2 ft with a maximum reach height of 8.7 ft.

Key features:

  • Material: Aluminum construction with an anodized finish.
  • Folding Design: Foldable step stool for storage and transport.
  • Steps: 3-step design with 14 in wide, 9 in deep ribbed treads.
  • Top Step: Top step height is 26 in with an 8-1/2 in depth.
  • Handrail: Includes a rotating handrail with a 2.3 ft handrail height for added support while climbing and standing.
  • Tool Tray: Integrated tray in the top cap holds tools or small items within reach.
  • Feet: Plastic, slip-resistant feet.
  • Load Capacity: Rated for up to 375 lb.
  • Rating: ANSI Type IAA.
  • Size: Overall dimensions are 33 in D x 21 in W x 36 in H.
  • Weight: 16 lb net weight.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.