Forkliftable High Capacity Storage Cabinet
- Mfr # SSL2-A-3048-FP
- Zoro # G723510456
product price:Â
$
2,647.99
/ea
Key Features
Overall Height
78 in
Number of Shelves
2 Adjustable Shelves
Number of Doors
2
Overall Depth
32 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSL2-A-3048-FP
- Zoro #
- G723510456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 32 in
- Overall Width
- 48 in
- Inside Width
- 48 in
- Inside Depth
- 30 in
Details
- Number of Shelves
- 2 Adjustable Shelves
- Number of Doors
- 2
- Item
- Forkliftable High Capacity Storage Cabinet
- Color
- Gray
- Shelf Capacity
- 1,500 lbs
- Cabinet Finish
- Powder Coat
- Cabinet Material
- Steel
Description
Forkliftable High Capacity Storage Cabinet, 2 Adjustable Center Shelves, 1500 lbs Shelf Capacity, 30" x 48" x 78", Fork Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.