Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forkliftable Mobile Storage Locker, Center Shelf, 2000 lbs, 24" x 48"

  • Mfr # SC24486PYFP

  • Zoro # G2011584


product price: $1,296.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC24486PYFP
Zoro #
G2011584
UPC #
-
Country of Origin
United States

Description

The small 3/4” x 1-1/2” diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. The double doors swing open a full 270 degrees, back to the sides and out of the way, and have a padlockable slide latch. Interior height 48”, overall height 56” with 2 swivel and 2 rigid, 6” x 2” non-marking polyurethane wheels. Two 6" x 3-1/2" fork pockets on 24" centers with a 1-1/2" steel grab bar. Deck size: 24"D x 48"W. 1 Center Shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.