Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forkliftable Security Box Truck, Gray, 60 in W x 30 in D

  • Mfr # BTSL-3060-6PYFP

  • Zoro # G204988767


product price: $1,077.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Color
Gray
Material
Steel
Features
Polyurethane Wheels
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTSL-3060-6PYFP
Zoro #
G204988767
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Depth
30 in

Details

Color
Gray
Material
Steel
Features
Polyurethane Wheels
Item
Forkliftable Security Box Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.