Garden Cart, 1200 lb., 54 In. L, 35 In. H

  • Mfr # LGLP2448BK

  • Zoro # G3912568


product price:  $434.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Capacity
1200 lb.
Material
Steel
Number of Wheels
4
Wheel Type
Non Marking
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGLP2448BK
Zoro #
G3912568
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Lip Height
1-1/2"
Caster Dia.
5"
Shelf Width
24 in
Overall Length
54 in
Shelf Length
48 in
Shelf LxW
48 in x 24 in

Details

Capacity
1200 lb.
Material
Steel
Number of Wheels
4
Wheel Type
Non Marking
Load Capacity
1200 lb
Item
Garden Cart
Caster Type
(2) Rigid, (2) Swivel with Brake
Number of Shelves
2
Includes
Perforated Deck
Caster Material
Polyurethane
Color
Gray
Capacity per Shelf
600 lb
Distance Between Shelves
25 in
Finish
Powder Coated

Description

Garden Cart, Load Capacity 1200 lb, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Includes Perforated Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.