Garden Truck, 2000 lb., 66 In. L, 30 In. W

  • Mfr # 5MLP-3060-6MR-G

  • Zoro # G9828393


product price:  $1,206.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Capacity
2000 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MLP-3060-6MR-G
Zoro #
G9828393
UPC #
-
Country of Origin
United States

Dimensions

Shelf Size
(4) 30" W x 60" L
Caster Dia.
6 in
Overall Width
30 in
Overall Height
63 in
Overall Length
65 1/2 in
Lip Height
1-1/2"
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
65 1/2 in x 30 in x 63 in
Caster Wheel Dia.
6 in
Shelf LxW
60 in x 30 in
Top Shelf Height
63 in
Shelf Width
30 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Length
60 in
Caster Mounting Height
7 1/2 in
Handle Height
40 in
Shelf Lip Height
1-1/2"

Details

Capacity
2000 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
2,000 lb
Item
Flow-Through Utility Cart with Perforated Lipped Metal Shelves
Number of Shelves
5
Distance Between Shelves
11 1/2 in
Caster Material
Mold-on Rubber
Caster Type
(2) Rigid, (2) Swivel
Shelf Type
Perforated
Construction
Welded Steel
Color
Green
Finish
Powder Coated
Capacity per Shelf
400 lb
Assembled/Unassembled
Assembled
Gauge
14 ga
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Number of Outlets
0
Power Indicator
No
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Handle Type
Flat
Distance Between Middle and Bottom Shelf
24"
Number of Compartments
0
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Rubber
Distance Between Top and Middle Shelf
11-1/2"
Caster/Wheel Mounting Location
Standard
Platform Surface
Smooth
Caster Wheel/Tread Material
Rubber
Caster Core Material
Steel
Number of Drawers
0
Includes Electrical Outlets
No
Type
Perforated Shelves

Description

Utility Cart, Load Capacity 2,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Green Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 5, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 40 in, Top Shelf Height 63 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.