Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSJ2-3072-36-BR-RG-SHLF
- Zoro # G223510451
product price:Â
$
1,672.99
/ea
Key Features
No. of Shelves
Half Lower Shelf
Work Surface Width
72 in
Overall Depth
30 in
Overall Height
73.75 in
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJ2-3072-36-BR-RG-SHLF
- Zoro #
- G223510451
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Width
- 72 in
- Overall Depth
- 30 in
- Overall Height
- 73.75 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 37.75 in
- Overall Width
- 72 in
Details
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Item
- Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Load Capacity
- 3,000 lbs
- Color
- Gray
- Surface Material
- 1.75" Butcher Block
- Material
- Steel, Butcher Block
Description
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 72" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.