Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-2448-36-WPB-SHLF
- Zoro # G923510485
product price:Â
$
1,223.99
/ea
Key Features
Material
Steel, Butcher Block
Overall Depth
24 in
Work Surface Depth
24 in
Color
Gray
Overall Height
73.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJ2-2448-36-WPB-SHLF
- Zoro #
- G923510485
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Work Surface Depth
- 24 in
- Overall Height
- 73.75 in
- Work Surface Height
- 37.75 in
- Work Surface Width
- 48 in
- Overall Width
- 48 in
Details
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Material
- Steel, Butcher Block
- Color
- Gray
- Finish
- Powder Coat
- Surface Material
- 1.75" Butcher Block
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 3,000 lbs
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 24" x 48" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.