Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Mfr # WSJ2-3048-AH-WPB-SHLF
- Zoro # G423510442
product price:Â
$
1,399.99
/ea
Key Features
Work Surface Width
48 in
Material
Steel, Butcher Block
Work Surface Depth
30 in
Load Capacity
3,000 lbs
Work Surface Height
28.75"-42.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3048-AH-WPB-SHLF
- Zoro #
- G423510442
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel, Butcher Block
- Load Capacity
- 3,000 lbs
- Color
- Gray
- Item
- Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf
- Surface Material
- 1.75" Butcher Block
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
Dimensions
- Work Surface Width
- 48 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 28.75"-42.75"
- Overall Height
- 61.75-78.75 in
- Overall Width
- 48 in
- Overall Depth
- 30 in
Description
Heavy-Duty Butcher Block Packaging Table with Pegboard Panel & Shelf, 30" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.