Heavy-Duty Cabinet Workbench, 10,000 lbs., 30" x 72" Top, Center Shelf

  • Mfr # WWC23072

  • Zoro # G2010820


product price: $2,374.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWC23072
Zoro #
G2010820
UPC #
-
Country of Origin
United States

Description

- Extra strong, 7 gauge reinforced steel top
- Comfort edges
- Top height: 34"
- Heavy 2" x 2" angle legs are 1/4" thick
- 12 gauge cabinet construction
- Keyed locking handle and three-point locking mechanism
- Top size: 30"D x 72"W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.