
Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf
Mfr # WWC23672
Zoro # G2015845
product price: $2,687.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWC23672
Zoro #
G2015845
UPC #
-
Country of Origin
United States
Description
- Extra strong, 7 gauge reinforced steel top
- Comfort edges
- Top height: 34"
- Heavy 2" x 2" angle legs are 1/4" thick
- 12 gauge cabinet construction
- Keyed locking handle and three-point locking mechanism
- Top size: 36"D x 72"W
- Comfort edges
- Top height: 34"
- Heavy 2" x 2" angle legs are 1/4" thick
- 12 gauge cabinet construction
- Keyed locking handle and three-point locking mechanism
- Top size: 36"D x 72"W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.