Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-2448-AH-WLP-SHLF
- Zoro # G823510615
product price:Â
$
935.99
/ea
Key Features
Type
Open Base
Work Surface Width
48 in
Work Surface Depth
24 in
Overall Depth
24 in
Overall Height
60-77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-2448-AH-WLP-SHLF
- Zoro #
- G823510615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Width
- 48 in
- Work Surface Depth
- 24 in
- Overall Depth
- 24 in
- Overall Height
- 60-77 in
- Work Surface Height
- 24"-41"
- Overall Width
- 48 in
Details
- Type
- Open Base
- No. of Shelves
- Open Base
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 5,000 lbs
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Material
- Steel
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 24" x 48" Top Size, 21" to 41" Adjustable Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.