Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-3048-36-WLP-SHLF
- Zoro # G823510387
product price:Â
$
919.99
/ea
Key Features
Type
Open Base
Finish
Powder Coat
Work Surface Width
48 in
Work Surface Depth
30 in
Load Capacity
5,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-3048-36-WLP-SHLF
- Zoro #
- G823510387
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Width
- 48 in
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Overall Height
- 72 in
- Overall Width
- 48 in
- Work Surface Height
- 36 in
Details
- Type
- Open Base
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Load Capacity
- 5,000 lbs
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- No. of Shelves
- Open Base
- Material
- Steel
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 30" x 48" Top Size, 36" Top Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.