Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST2-2448-AH-WLP-SHLF
- Zoro # G223510604
product price:Â
$
972.99
/ea
Key Features
Type
Lower Shelf
Overall Height
60-77 in
No. of Shelves
Half Lower Shelf
Work Surface Width
48 in
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST2-2448-AH-WLP-SHLF
- Zoro #
- G223510604
- UPC #
- -
- Country of Origin
- United States
- Type
- Lower Shelf
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 5,000 lbs
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Material
- Steel
- Color
- Gray
Dimensions
- Overall Height
- 60-77 in
- Work Surface Width
- 48 in
- Work Surface Height
- 24"-41"
- Work Surface Depth
- 24 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 24" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.