Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST1-3672-36-WPB-SHLF
- Zoro # G723510562
product price:Â
$
1,172.99
/ea
Key Features
Type
Open Base
Work Surface Height
36 in
Overall Width
72 in
Material
Steel
Overall Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3672-36-WPB-SHLF
- Zoro #
- G723510562
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
- Load Capacity
- 4,000 lbs
- Color
- Gray
- No. of Shelves
- Open Base
Dimensions
- Work Surface Height
- 36 in
- Overall Width
- 72 in
- Overall Depth
- 36 in
- Work Surface Width
- 72 in
- Work Surface Depth
- 36 in
- Overall Height
- 72 in
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 36" x 72" Top Size, 36" Top Height, Open Base, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.