Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST2-3060-AH-WPB-SHLF
- Zoro # G023510552
product price:Â
$
1,142.99
/ea
Key Features
Type
Lower Shelf
Finish
Powder Coat
Work Surface Width
60 in
Material
Steel
Work Surface Height
24"-41"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-3060-AH-WPB-SHLF
- Zoro #
- G023510552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Width
- 60 in
- Work Surface Height
- 24"-41"
- Overall Height
- 60-77 in
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Work Surface Depth
- 30 in
Details
- Type
- Lower Shelf
- Finish
- Powder Coat
- Material
- Steel
- Load Capacity
- 4,500 lbs
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.