Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST2-3672-AH-WPB-SHLF
- Zoro # G423510558
product price:Â
$
1,271.99
/ea
Key Features
Type
Lower Shelf
Work Surface Width
72 in
Overall Height
60-77 in
Color
Gray
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST2-3672-AH-WPB-SHLF
- Zoro #
- G423510558
- UPC #
- -
- Country of Origin
- United States
- Type
- Lower Shelf
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Color
- Gray
- Finish
- Powder Coat
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 4,000 lbs
- Material
- Steel
- Surface Material
- Reinforced 12 Gauge Steel Top
Dimensions
- Work Surface Width
- 72 in
- Overall Height
- 60-77 in
- Overall Depth
- 36 in
- Work Surface Height
- 24"-41"
- Work Surface Depth
- 36 in
- Overall Width
- 72 in
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 36" x 72" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.