Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSL2-2448-AH-BR-RG-SHLF
- Zoro # G023510460
product price:Â
$
996.99
/ea
Key Features
Overall Depth
24 in
Finish
Powder Coat
No. of Shelves
Half Lower Shelf
Overall Width
48 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-2448-AH-BR-RG-SHLF
- Zoro #
- G023510460
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coat
- No. of Shelves
- Half Lower Shelf
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 5,000 lbs
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf
- Material
- Steel
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 48 in
- Work Surface Width
- 48 in
- Overall Height
- 61.5-78.5 in
- Work Surface Depth
- 24 in
- Work Surface Height
- 24"-41"
Description
Heavy-Duty Packaging Table with Retaining Lips, Bin Rail, Roll Goods Holder & Shelf, 24" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.