Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Mfr # WSL2-3048-36-WLP-SHLF
- Zoro # G623510631
product price:Â
$
1,054.99
/ea
Key Features
Material
Steel
Color
Gray
Surface Material
Reinforced 12 Gauge Steel Top
Work Surface Height
36 in
Work Surface Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSL2-3048-36-WLP-SHLF
- Zoro #
- G623510631
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf
- Material
- Steel
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 5,000 lbs
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
Dimensions
- Work Surface Height
- 36 in
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Overall Height
- 73.5 in
- Work Surface Width
- 48 in
- Overall Width
- 48 in
Description
Heavy-Duty Packaging Table with Retaining Lips, Louvered Panel & Shelf, 30" x 48" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.