Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Platform Trucks, 3000 lbs Cap, Rubber Tired Wheels, 36"x60"

  • Mfr # NBH3660MR

  • Zoro # G2012458


product price: $1,006.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBH3660MR
Zoro #
G2012458
UPC #
-
Country of Origin
United States

Description

- 12 gauge reinforced steel deck
- Removable pipe handle
- 12" axle mounted load wheels
- 8" x 2" swivel caster wheels
- Deck Height: 16-1/2"
- Rubber Tired Wheels
- Deck Size: 36"W x 60"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.