Shop LITTLE GIANT

Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 5000 lb Load Capacity, 3 Shelves, 41 1/2 in L

  • Mfr # 3GH236-8PHKBKPL

  • Zoro # G4874941


product price:  $878.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
41 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3GH236-8PHKBKPL
Zoro #
G4874941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 1/2 in
Overall Width
24 in
Top Shelf Height
36 in
Caster Dia.
8"
Shelf Length
36 in
Shelf Width
24 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
5000 lb
Item
Heavy-Duty Shelf Truck,5000 lb.,24 x 36"
Wheel Type
8" Phenolic Kingpinless Casters
Number of Shelves
3
Finish
Powder Coated
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Gauge
12
Cart Shelf Style
Flush
Utility Cart Shelf Style
Flush
Utility Cart Item
Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
Caster Type
(2) Swivel with Wheel Brakes, (2) Swivel with Swivel Locks
Handle Included
Yes
Distance Between Shelves
10 1/2 in
Non-Marking
No

Description

Heavy-Duty Shelf Truck,5000 lb.,24 x 36 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.