Shop LITTLE GIANT

Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 5000 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # GH2448-8PHKBKPL

  • Zoro # G4873499


product price:  $837.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Load Capacity
5000 lb
Wheel Type
8" Phenolic Kingpinless Casters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH2448-8PHKBKPL
Zoro #
G4873499
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
24 in
Shelf Length
48 in
Shelf Width
24 in
Caster Dia.
8"
Top Shelf Height
36 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Load Capacity
5000 lb
Item
Heavy-Duty Shelf Truck,5000 lb.,24 x 48"
Wheel Type
8" Phenolic Kingpinless Casters
Number of Shelves
2
Handle Included
Yes
Caster Material
Phenolic
Utility Cart Shelf Style
Flush
Non-Marking
No
Gauge
12
Caster Type
(2) Swivel with Wheel Brakes, (2) Swivel with Swivel Locks
Distance Between Shelves
23 in
Finish
Powder Coated
Cart Shelf Style
Flush
Utility Cart Item
Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
Assembled/Unassembled
Assembled

Description

Heavy-Duty Shelf Truck,5000 lb.,24 x 48 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 2, Distance Between Shelves 23 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.