Shop LITTLE GIANT

Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 5000 lb Load Capacity, 3 Shelves, 53 1/2 in L

  • Mfr # 3GH2448-8PHK-FL
  • Zoro # G4874908

product price: 
$
862.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
5000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3GH2448-8PHK-FL
Zoro #
G4874908
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
24 in
Shelf Width
24 in
Caster Dia.
8"
Shelf Length
48 in
Top Shelf Height
36 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
5000 lb
Item
Heavy-Duty Shelf Truck,5000 lb.,24 x 48"
Wheel Type
8" Phenolic Kingpinless Casters
Number of Shelves
3
Assembled/Unassembled
Assembled
Utility Cart Item
Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
Handle Included
Yes
Cart Shelf Style
Flush
Finish
Powder Coated
Includes
Floor Lock to Stop Unwanted Movement
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Utility Cart Shelf Style
Flush
Non-Marking
No
Gauge
12
Distance Between Shelves
10 1/2 in
Caster Material
Phenolic

Description

Heavy-Duty Shelf Truck,5000 lb.,24 x 48 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.