Shop LITTLE GIANT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Shelf Truck, 5000 lb., 30 x 48", Steel, 5000 lb Load Capacity, 3 Shelves, 53 1/2 in L
- Mfr # 3GH348-8PHKBKPL
- Zoro # G4874847
product price:Â
$
982.99
/ea
Key Features
Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
5000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3GH348-8PHKBKPL
- Zoro #
- G4874847
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 5000 lb
- Item
- Heavy-Duty Shelf Truck,5000 lb.,30 x 48"
- Wheel Type
- 8" Phenolic Kingpinless Casters
- Number of Shelves
- 3
- Non-Marking
- No
- Distance Between Shelves
- 10 1/2 in
- Utility Cart Shelf Style
- Flush
- Handle Included
- Yes
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Gauge
- 12 ga
- Caster Type
- (2) Swivel with Wheel Brakes, (2) Swivel with Swivel Locks
- Utility Cart Item
- Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
- Caster Material
- Phenolic
- Cart Shelf Style
- Flush
Dimensions
- Overall Length
- 53 1/2 in
- Overall Width
- 30 in
- Shelf Length
- 48 in
- Caster Dia.
- 8"
- Shelf Width
- 30 in
- Top Shelf Height
- 36 in
- Shelf LxW
- 48 in x 30 in
Description
Heavy-Duty Shelf Truck,5000 lb.,30 x 48 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.