Heavy-Duty Shelf Truck, 5000 lb., 30 x 60", Steel, 5000 lb Load Capacity, 2 Shelves, 65 1/2 in L
- Mfr # GH-3060-8PHK-FL
- Zoro # G4873429
product price:Â
$
998.99
/ea
Key Features
Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Load Capacity
5000 lb
Wheel Type
8" Phenolic Kingpinless Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-3060-8PHK-FL
- Zoro #
- G4873429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 65 1/2 in
- Overall Width
- 30 in
- Top Shelf Height
- 36 in
- Shelf Length
- 60 in
- Caster Dia.
- 8"
- Shelf Width
- 30 in
- Shelf LxW
- 60 in x 30 in
Details
- Material
- Steel
- Load Capacity
- 5000 lb
- Item
- Heavy-Duty Shelf Truck,5000 lb.,30 x 60"
- Wheel Type
- 8" Phenolic Kingpinless Casters
- Number of Shelves
- 2
- Assembled/Unassembled
- Assembled
- Handle Included
- Yes
- Caster Type
- (2) Rigid, (2) Swivel with Floor Lock
- Finish
- Powder Coated
- Non-Marking
- No
- Utility Cart Shelf Style
- Flush
- Includes
- Floor Lock to Stop Unwanted Movement
- Distance Between Shelves
- 23 in
- Cart Shelf Style
- Flush
- Caster Material
- Phenolic
- Utility Cart Item
- Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
- Gauge
- 12 ga
Description
Heavy-Duty Shelf Truck,5000 lb.,30 x 60 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Overall Length 65 1/2 in, Overall Width 30 in, Number of Shelves 2, Distance Between Shelves 23 in, Shelf Length 60 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.