Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Wagon Truck, 3500 lb Cap, 12" Mold-On Rubber, Flush Deck

  • Mfr # CH367212MRFSD

  • Zoro # G2012196


product price: $1,180.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH367212MRFSD
Zoro #
G2012196
UPC #
-
Country of Origin
United States

Description

- 12 gauge reinforced steel deck
- Fifth Wheel Steering
- 3500 lbs. capacity
- 12” mold-on rubber wheels
- 36" x 72" Deck
- T-handle with vinyl handgrips
- Structural channel undercarriage for heavier loads and durability
- Front panel extends 17-3/4” above deck
- Flush Deck
- Powder coated gray finish
- All-welded construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.