Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight

  • Mfr # WW-4284-HD

  • Zoro # G9825916


product price:  $1,669.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW-4284-HD
Zoro #
G9825916
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Overall Depth
42 in
Overall Width
84 in
Drawer Height
6 in
Drawer Depth
20"
Drawer Width
26 in
Width
84"
Depth
42"
Height
34"
Work Surface Width
84 in
Work Surface Depth
42 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 in
Height to Surface Top
34 in
Metal Top Thickness
3/16 in

Details

Workbench/Work Table Type
Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
Gauge
Top: 7 ga.; Shelf: 12 ga.
Finish
Powder Coated
Edge Type
Round
Color
Gray
Item
Heavy-Duty Work Bench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Heavy Duty Padlockable Drawer
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Workbench Item
Workbench
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
1
Included Components
Drawer, Lower Shelf
Foot Type
Plain
Top Material
Steel
Frame Material Finish
Powder Coated
Number of Knockouts
0
Number of Cabinets
0
Overall Load Capacity
10,000 lb
Features
Footpads With 5/8 in Diameter Anchor Holes
Leg Type
Straight Leg
Number of Outlets
0
Top Metal Material Gauge
7 ga
Portability
Stationary
For Environment
Industrial
Top Material Finish
Powder Coated
Edge Shape
Radius
Maximum Shelf Load Capacity
500 lb
Frame Construction
Welded and Bolted
Lock Type
Padlockable

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 42 in, Overall Fixed Height 34 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.