Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Deck Platform Trucks, 2500 lb, 36" x 72" Deck, 21" Deck Height

  • Mfr # BB3672B

  • Zoro # G2016055


product price: $931.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
2500 lb
Deck Height
21�
Caster Wheel Material
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3672B
Zoro #
G2016055
UPC #
-
Country of Origin
United States

Dimensions

Deck Height
21�

Details

Material
Steel
Load Capacity
2500 lb
Item
Platform Truck
Caster Wheel Material
Pneumatic

Description

Built for heavier service and larger loads, these pneumatic tired steel platform trucks feature axle mounted load wheels with 1” roller bearings, and heavy service swivel caster brackets. Larger wheels increase mobility over the roughest terrain. High platform minimizes bending when loading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.