Shop LITTLE GIANT

IndWrkbench, 72"W, 36"D, Gry

  • Mfr # WSH2-3672-AH
  • Zoro # G2237271

product price: 
$
982.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Depth
36 in
Height
27 in to 41 in
Load Capacity
4,000 lb
Workbench/Table Surface Material
Particleboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSH2-3672-AH
Zoro #
G2237271
UPC #
-
Country of Origin
United States
Load Capacity
4,000 lb
Workbench/Table Surface Material
Particleboard
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Industrial Workbench
Workbench Item
Workbench
Finish
Powder Coated
Color
Gray
Workbench/Workstation Item
Workbench
Number of Shelves
1
Frame Material
Steel
Number of Drawers
0
Assembly
Fully Assembled
Portability
Stationary
Top Material
Hardboard Over Steel
Top Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Features
Legs are Adjustable from 24 in to 41 in on 2 in Centers
Foot Type
Plain
Edge Shape
Radius
Leg Type
Straight Leg
Frame Construction
Welded and Bolted
Included Components
Lower Shelf
Maximum Shelf Load Capacity
500 lb
Number of Cabinets
0
For Environment
Industrial
Overall Load Capacity
4,000 lb
Number of Outlets
0
Number of Knockouts
0
Top Metal Material Gauge
12 ga
Frame Metal Material Gauge
12 ga
Product Type
Industrial Workbench
Resistance Properties
Impact-Resistant, Non-Conductive
Lock Type
No Lock
NSF Rated
Not NSF Rated
Number of Legs
4
Number of Work Surface Tops
1
Wire Color
Gray

Dimensions

Width
72 in
Depth
36 in
Height
27 in to 41 in
Top Thickness
1/4 in
Overall Width
72 in
Overall Depth
36 in
Non-Metal Top Thickness
1/4 in
Work Surface Width
72 in
Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
27 in
Height Adjustment Increments
2 in
Maximum Adjustable Height
41 in
Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Number of Height Positions
8
Fits Chest Size
Legs are Adjustable from 24 in to 41 in on 2 in Centers

Description

Workbench, Height Adjustability Adjustable Height, Top Material Hardboard Over Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.