Instrument Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # GLF-2448-9PM
  • Zoro # G2147881
product price: 
$
684.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLF-2448-9PM
Zoro #
G2147881
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
53 1/2 in
Overall Width
24 in
Overall Depth
53"
Lip Height
1-1/2 in
Top Shelf Height
34 in
Caster Width
3 in
Shelf Length
48 in
Caster Dia.
9 in
Shelf Width
24 in
Handle Height
34 in
Overall LxWxH
53 1/2 in x 24 in x 34 in
Caster Wheel Dia.
9 in
Bottom Shelf Lip Height
1 1/2 in
Caster Mounting Height
11 in
Caster Wheel Width
3 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Lipped Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Caster Material
Pneumatic
Gauge
14 ga
Cart Shelf Style
Lipped
Finish
Powder Coated
Utility Cart Item
Flush-Handle Instrument Cart
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Includes
Non-Slip Vinyl Surface
Capacity per Shelf
600 lb
Distance Between Shelves
18 in
Top Material
Non-Slip Vinyl Surface
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Power Indicator
No
Caster Mounting Type
Plate
Number of Outlets
0
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Frame Material
Steel
Lip Style
4-Sided Lipped
Caster Wheel Tread Pattern
Sawtooth
Platform Surface
Vinyl Matting
Caster Brake Type
No Brake Included
Caster Wheel Type
Pneumatic
Includes Electrical Outlets
No
Caster Core Material
Steel
Caster Wheel/Tread Material
Rubber
Method of Construction
Welded
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 24 in, Includes Non-Slip Vinyl Surface, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews