Zoro Homepage

Fiberglass Step Stool, Capacity 375 lb

  • Mfr # 11933

  • Zoro # G906153890


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
375 lb
Material
Fiberglass
Weight
18 lb
Color
Black, Green
ANSI Type
IAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11933
Zoro #
G906153890
UPC #
096764339111
Country of Origin
China

Dimensions

Step Width
14 in
Overall Height
3 ft
Manufacturers Warranty Length
1 yr
Closed Depth
4 in
Closed Height
42 in
Top Step Height
26 in
Bottom Width
1 ft
Base Width
21 in
Overall Depth
33 in
Reach Height - Maximum
8.7 ft
Handrail Height
2.3 ft
Step Depth
9 in
Standing Height - Maximum
2.2 ft
Top Step Depth
9 in

Details

Load Capacity
375 lb
Material
Fiberglass
Weight
18 lb
Color
Black, Green
ANSI Type
IAA
Shape
Rectangle
Net Weight
18 lb
Includes
Handrail
Item
Step Stool
Standards
ANSI, OSHA Compliant
Number of Steps
3
Stacking
Stackable
Base Spread
33 in
Feet Material
Plastic
Series
Jumbo Step
Includes Handrails
Handrails Included
Locking Mechanism
Handle Lever
Feet Type
Slip-Resistant
Load Capacity - Maximum
375 lb
Folding
Foldable
Product Type
Step Stool
Tread Type
Ribbed
Nesting
Not Nestable
ANSI Duty Rating
Type IAA
Conductivity
Non-Conductive
Assembly
Assembled

Description

Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 3 ft, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 26 in, Top Step Depth 9 in, Bottom Width 1 ft, Color Black, Green, Series Jumbo Step, Closed Depth 4 in, Closed Height 42 in, Includes Handrail, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Net Weight 18 lb, Step Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.