Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lip Edge Work Height Platform Truck

  • Mfr # RNL-2460-6MR

  • Zoro # G6536433


product price: $558.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
64 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNL-2460-6MR
Zoro #
G6536433
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
64 in
Overall Width
24 in
Deck LxWxH
60 in x 24 in x 26 in
Caster Wheel Dia.
6 in
Deck Height
26 in
Deck Width
24 in
Deck Length
60 in
Caster Wheel Width
2 in
Overall LxWxH
64 in x 24 in x 40 in
Lip Height
1 1/2 in
Handle Height
40 in
Caster Width
2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Gauge
12
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Deck Material
Steel
Frame Material
Steel
Number of Caster Wheels
4
Finish
Powder Coated
Includes
Mold-On Rubber Casters, Removable Steel Pipe, Steel Deck with 1-1/2 in Lip Edge
Deck Construction
Solid
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Side Panel Type
No Side Panels
Deck Gauge
12 ga
Caster Wheel/Tread Material
Rubber
Features
Available With An Open Base to Reduces Weight and Prevents Accumulation of Unnecessary Materials, or a Lower Shelf With a 1-1/2 in Retaining Lip
Lip Style
4-Sided Lipped
Deck Surface
Smooth
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Caster Wheel Type
(2) Rigid, (2) Swivel Mold-on Rubber

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 64 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 1 1/2 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.