Low Deck Truck with Open Base
- Mfr # 1LK-2436-5PYBK
- Zoro # G123510490
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Shelf Size
24"W x 36"L
Color
Gray
Shelf Width
24 in
Overall Length
39 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LK-2436-5PYBK
- Zoro #
- G123510490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Size
- 24"W x 36"L
- Shelf Width
- 24 in
- Overall Length
- 39 in
- Overall Height
- 36 in
- Overall Width
- 24 in
- Shelf Length
- 36 in
- Deck Height
- 24 in
- Wheel Diameter
- 5 in
Details
- Color
- Gray
- Material
- Steel
- Cart Shelf Style
- Flush Top Shelf
- Utility Cart Shelf Style
- Flush Shelves
- Load Capacity
- 1,200 lbs
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- Low Deck Truck with Open Base
- Wheel Material
- Polyurethane
Description
Low Deck Truck with Open Base, 24" x 36" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.