Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-2448-5PYBK
- Zoro # G623510594
product price:Â
$
516.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Wheel Diameter
5 in
Overall Height
36 in
Color
Gray
Shelf Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LK-2448-5PYBK
- Zoro #
- G623510594
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- Flush Top Shelf
- Wheel Material
- Polyurethane
- Item
- Low Deck Truck with Open Base
- Material
- Steel
- Load Capacity
- 1,200 lbs
- Finish
- Powder Coat
Dimensions
- Wheel Diameter
- 5 in
- Overall Height
- 36 in
- Shelf Width
- 24 in
- Overall Length
- 51 in
- Shelf Size
- 24"W x 48"L
- Deck Height
- 24 in
- Shelf Length
- 48 in
- Overall Width
- 24 in
Description
Low Deck Truck with Open Base, 24" x 48" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.