Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-3048-5PYBK
- Zoro # G223510611
product price:Â
$
571.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Finish
Powder Coat
Wheel Diameter
5 in
Shelf Size
30"W x 48"L
Wheel Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LK-3048-5PYBK
- Zoro #
- G223510611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 5 in
- Shelf Size
- 30"W x 48"L
- Shelf Length
- 48 in
- Overall Height
- 36 in
- Shelf Width
- 30 in
- Overall Length
- 51 in
- Overall Width
- 30 in
- Deck Height
- 24 in
Details
- Utility Cart Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Wheel Material
- Polyurethane
- Color
- Gray
- Item
- Low Deck Truck with Open Base
- Cart Shelf Style
- Flush Top Shelf
- Caster Type
- 2 Rigid, 2 Swivel
- Material
- Steel
- Load Capacity
- 1,200 lbs
Description
Low Deck Truck with Open Base, 30" x 48" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.