Shop LITTLE GIANT
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LKL-1832-5PYBK-AH
- Zoro # G023510521
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35 in
Material
Steel
Cart Shelf Style
1.5" Retaining Lips on Top Shelf
Deck Height
25" – 33" High in 2" increments
Shelf Size
18"W x 32"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LKL-1832-5PYBK-AH
- Zoro #
- G023510521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 35 in
- Deck Height
- 25" – 33" High in 2" increments
- Shelf Size
- 18"W x 32"L
- Wheel Diameter
- 5 in
- Overall Height
- 37 in
- Shelf Width
- 18 in
- Overall Width
- 18 in
- Shelf Length
- 32 in
Details
- Material
- Steel
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
- Load Capacity
- 1,200 lbs
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- Low Deck Truck with Open Base
- Wheel Material
- Polyurethane
- Finish
- Powder Coat
- Utility Cart Shelf Style
- 1.5" Retaining Lips
Description
Low Deck Truck with Open Base, 18" x 32" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.