Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LKL-2448-5PYBK-AH
- Zoro # G323510443
product price:Â
$
579.99
/ea
Key Features
Wheel Material
Polyurethane
Shelf Size
24"W x 48"L
Material
Steel
Overall Width
24 in
Wheel Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LKL-2448-5PYBK-AH
- Zoro #
- G323510443
- UPC #
- -
- Country of Origin
- United States
- Wheel Material
- Polyurethane
- Material
- Steel
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Load Capacity
- 1,200 lbs
- Item
- Low Deck Truck with Open Base
- Finish
- Powder Coat
Dimensions
- Shelf Size
- 24"W x 48"L
- Overall Width
- 24 in
- Wheel Diameter
- 5 in
- Overall Length
- 51 in
- Overall Height
- 37 in
- Shelf Width
- 24 in
- Shelf Length
- 48 in
- Deck Height
- 25" – 33" High in 2" increments
Description
Low Deck Truck with Open Base, 24" x 48" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.