Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LKL-3048-5PYBK
- Zoro # G423510572
product price:Â
$
571.99
/ea
Key Features
Caster Type
2 Rigid, 2 Swivel
Shelf Width
30 in
Finish
Powder Coat
Utility Cart Shelf Style
1.5" Retaining Lips
Overall Length
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LKL-3048-5PYBK
- Zoro #
- G423510572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 30 in
- Overall Length
- 51 in
- Shelf Size
- 30"W x 48"L
- Deck Height
- 24 in
- Overall Width
- 30 in
- Wheel Diameter
- 5 in
- Shelf Length
- 48 in
- Overall Height
- 36 in
Details
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Color
- Gray
- Item
- Low Deck Truck with Open Base
- Load Capacity
- 1,200 lbs
- Material
- Steel
- Wheel Material
- Polyurethane
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
Description
Low Deck Truck with Open Base, 30" x 48" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.