Lumber Truck, 3600 lb., 48 In. L, 24 In. W

  • Mfr # LC24486PY

  • Zoro # G3913073


product price:  $775.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Caster Material
Urethane
Overall Length
48 in
Overall Width
24 in
Includes
(4) Dividers (welded)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC24486PY
Zoro #
G3913073
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
24 in

Details

Item
Lumber and Panel Cart
Color
Gray
Caster Material
Urethane
Includes
(4) Dividers (welded)
Finish
Powder Coated
Load Capacity
3,600 lb
Product Type
Lumber and Panel Cart

Description

Lumber and Panel Cart, Load Capacity 3,600 lb, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 in, Includes (4) Dividers (welded)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.