Zoro Homepage

Machine Table, 24" 30" Height

  • Mfr # MT1-1824-30-3R

  • Zoro # G4872869


product price: $306.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Gauge
12 ga.
Caster Dia.
3"
Workbench/Table Frame Material
Iron
Finish
Smooth
Caster Configuration
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1-1824-30-3R
Zoro #
G4872869
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
3"
Depth
18"
Width
24"
Height
30"

Details

Item
Machine Table
Gauge
12 ga.
Workbench/Table Frame Material
Iron
Finish
Smooth
Caster Configuration
Swivel
Workbench/Work Table Type
Mobile Steel Top Machine Tables
Caster Material
Rubber
Method of Construction
Welded

Description

Machine Table,Steel,Mobile,18 x 24 x 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.