Machine Table, 24" 36" Height
Mfr # MT1-1824-36-3R
Zoro # G4872850
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Workbench/Work Table Type
Mobile Steel Top Machine Tables
Width
24"
Depth
18"
Height
36"
Workbench/Table Frame Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT1-1824-36-3R
Zoro #
G4872850
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Depth
18"
Height
36"
Caster Dia.
3"
Details
Item
Machine Table
Workbench/Work Table Type
Mobile Steel Top Machine Tables
Workbench/Table Frame Material
Iron
Finish
Smooth
Caster Configuration
Swivel
Caster Material
Rubber
Gauge
12 ga.
Method of Construction
Welded
Description
Machine Table,Steel,Mobile,18 x 24 x 36 In.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.