Zoro Homepage

Machine Table, 36" W, 24" Height, 2000 lb.

  • Mfr # MT1-2436-24-ED

  • Zoro # G5524167


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Steel Top Machine Table with Storage Drawer
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1-2436-24-ED
Zoro #
G5524167
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
15"
Height
24"
Width
36"
Depth
24"

Details

Workbench/Work Table Type
Steel Top Machine Table with Storage Drawer
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Smooth
Item
Machine Table
Workbench/Table Frame Material
Iron
Includes
Economy Drawer
Number of Drawers
1

Description

Machine Table,Drawer,24x36x24,2000lb.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.