Machine Table, 36" W, 36" Height, 2000 lb.
Mfr # MT1-2436-36-ED
Zoro # G5524149
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Workbench/Work Table Type
Steel Top Machine Table with Storage Drawer
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT1-2436-36-ED
Zoro #
G5524149
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
15"
Depth
24"
Height
36"
Width
36"
Details
Workbench/Work Table Type
Steel Top Machine Table with Storage Drawer
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Smooth
Item
Machine Table
Includes
Economy Drawer
Workbench/Table Frame Material
Iron
Number of Drawers
1
Description
Machine Table,Drawer,24x36x36,2000lb.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.