Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Table 36" W, 36" Height

  • Mfr # MT1-2436-36-3R

  • Zoro # G4872808


product price: $378.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Gauge
12 ga.
Caster Dia.
3"
Width
36"
Height
36"
Caster Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1-2436-36-3R
Zoro #
G4872808
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
3"
Width
36"
Height
36"
Depth
24"

Details

Item
Machine Table
Gauge
12 ga.
Caster Material
Rubber
Finish
Smooth
Caster Configuration
Swivel
Workbench/Work Table Type
Mobile Steel Top Machine Tables
Workbench/Table Frame Material
Iron
Method of Construction
Welded

Description

Machine Table,Steel,Mobile,24 x 36 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.